Shop All Plug & Connector Accessories
Meltric
49-6A913-N30 HANDLE ANGLED w/NPT ADAPTER
Mfr # 49-6A913-N30
Zoro # G301756658
product price: $2,195.99
/ea
Free Shipping & Returns
$2,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 529 cu in
- Maximum Operating Temperature 140F (60C)
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-6A913-N30
- Zoro # G301756658
- UPC # 784474011990
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Thread Size | 3" NPT |
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Interior Volume | 529 cu in |
Maximum Operating Temperature | 140F (60C) |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Description
HANDLE ANGLED w/NPT ADAPTER METAL GRAY SIZE C 3" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Indicator Light, Red, 125 Volt (101-2202)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndard/Revers, 1/4-18"FNPT (9016GAW21F)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V09)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 513B3N07 CONDUIT BOX 30 DEGREE (513B3N07)
- CMPLE Cable Clips for RG6 8 mm - Black, 100PK (194-N)
- Meltric Plug & Connector Accessories