Shop All Plug & Connector Accessories
Meltric
49-6A913-N25 HANDLE ANGLED w/NPT ADAPTER
Mfr # 49-6A913-N25
Zoro # G901756720
product price: $2,263.99
/ea
Free Shipping & Returns
$2,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Maximum Operating Temperature 140F (60C)
- Interior Volume 529 cu in
- Minimum Operating Temperature -40F (-40C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-6A913-N25
- Zoro # G901756720
- UPC # 784474011983
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Maximum Operating Temperature | 140F (60C) |
Interior Volume | 529 cu in |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Description
HANDLE ANGLED w/NPT ADAPTER METAL GRAY SIZE C 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- VYNCKIER Enclosure (VM776)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- MARINCO Marinco 12VRC SeaLink Deluxe 12 Volt Receptacle (12VRC)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- Meltric Plug & Connector Accessories