Shop All Cable Clamps & Clips
Meltric
49-6A013-N30 HANDLE STRAIGHT w/NPT ADAPTER
Mfr # 49-6A013-N30
Zoro # G401757074
product price: $1,804.99
/ea
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Minimum Operating Temperature -40F (-40C)
- Metal Type Aluminum painted
- Thread Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-6A013-N30
- Zoro # G401757074
- UPC # 784474011907
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3" NPT |
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Interior Volume | 371 cu in |
Description
HANDLE STRAIGHT w/NPT ADAPTER METAL GRAY SIZE C 3" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type J, HD (TRW00106)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP11)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- ZSI Cush-A-Ring Clamp, Rubber, 3/4"PVC Pipe (SPP-4)
- Meltric Cable Clamps & Clips