Shop All Cable Clamps & Clips
Meltric
49-6A013-N25 HANDLE STRAIGHT w/NPT ADAPTER
Mfr # 49-6A013-N25
Zoro # G701757149
product price: $1,804.99
/ea
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 371 cu in
- Maximum Operating Temperature 140F (60C)
- Phase Terminal Tightening Torque 360 IN-LBS / 40 N-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-6A013-N25
- Zoro # G701757149
- UPC # 784474011891
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Thread Size | 2 1/2" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 371 cu in |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Auxiliary Terminal Type | Screw |
Description
HANDLE STRAIGHT w/NPT ADAPTER METAL GRAY SIZE C 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, C Curve (FAZ-C15/3-NA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (G1125)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 8 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x8)
- Meltric Cable Clamps & Clips