Shop All Cable Clamps & Clips
Meltric
49-6A013-N20 HANDLE STRAIGHT w/NPT ADAPTER
Mfr # 49-6A013-N20
Zoro # G801756998
product price: $1,859.99
/ea
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Auxiliary Terminal Type Screw
- Maximum Operating Temperature 140F (60C)
- Minimum Operating Temperature -40F (-40C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-6A013-N20
- Zoro # G801756998
- UPC # 784474011884
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Auxiliary Terminal Type | Screw |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Interior Volume | 371 cu in |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Description
HANDLE STRAIGHT w/NPT ADAPTER METAL GRAY SIZE C 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208/240/480V AC (9070TF250D20)
- IDEAL In-Line Connectors, 2-Port, PK300 (30-1042J)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- AUVECO GM WIRE LOOM ROUTING CLIP 10MM I.D. 13MM O.D., PK/15, 15PK (20397)
- Meltric Cable Clamps & Clips