Shop All Cable Clamps & Clips
Meltric
49-6A013-350 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-6A013-350
Zoro # G301758430
product price: $1,687.99
/ea
Free Shipping & Returns
$1,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Phase Terminal Tightening Torque 360 IN-LBS / 40 N-M
- Cable Range 3.350-3.577 in
- Minimum Operating Temperature -40F (-40C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-6A013-350
- Zoro # G301758430
- UPC # 784474589321
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Cable Range | 3.350-3.577 in |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Auxiliary Terminal Type | Screw |
Interior Volume | 371 cu in |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 3.350-3.577 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- SOUTHWIRE Southwire 56750023 30V Bell Wire; 100 ft. (3412749)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MIDWEST FASTENER 1/8" x 3/8" Natural Nylon Plastic Strap 30PK (64201)
- Meltric Cable Clamps & Clips