Shop All Cable Clamps & Clips
Meltric
49-6A013-335 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-6A013-335
Zoro # G801757438
product price: $1,755.99
/ea
Free Shipping & Returns
$1,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 371 cu in
- Cable Range 3.125-3.350 in
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-6A013-335
- Zoro # G801757438
- UPC # 784474636346
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Interior Volume | 371 cu in |
Cable Range | 3.125-3.350 in |
Auxiliary Terminal Type | Screw |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 3.125-3.350 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B01TD)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, C Curve (M9F22332)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 25 A, Reversing: No (3RT25261AK60)
- GREENGATE Office Station 2 White (RC-5TSB-OS2-W)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK10 (504422-010)
- Meltric Cable Clamps & Clips