Shop All Cable Clamps & Clips
Meltric
49-6A013-312 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-6A013-312
Zoro # G101758296
Free Shipping & Returns
$1,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Cable Range 3.000-3.125 in
- Metal Type Aluminum painted
- Phase Terminal Tightening Torque 360 IN-LBS / 40 N-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-6A013-312
- Zoro # G101758296
- UPC # 784474574655
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Cable Range | 3.000-3.125 in |
Metal Type | Aluminum painted |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Minimum Operating Temperature | -40F (-40C) |
Auxiliary Terminal Type | Screw |
Interior Volume | 371 cu in |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 3.000-3.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&C Fuse Link, 150A, 7200V AC (131250)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80129)
- HONEYWELL Explosion Proof Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR20)
- GENERAC Spill Box for Diesel Generator (6502)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- Meltric Cable Clamps & Clips