Shop All Cable Clamps & Clips
Meltric
49-6A013-300 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-6A013-300
Zoro # G801758299
product price: $1,755.99
/ea
Free Shipping & Returns
$1,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Cable Range 2.750-3.000 in
- Minimum Operating Temperature -40F (-40C)
- Maximum Operating Temperature 140F (60C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-6A013-300
- Zoro # G801758299
- UPC # 784474618083
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Cable Range | 2.750-3.000 in |
Minimum Operating Temperature | -40F (-40C) |
Maximum Operating Temperature | 140F (60C) |
Metal Type | Aluminum painted |
Auxiliary Terminal Type | Screw |
Interior Volume | 371 cu in |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.750-3.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (GNF324R)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- ZSI SWP Loop Clamp, 2-1/2x3/4", 0.406" Hole (SPW-40)
- Meltric Cable Clamps & Clips