Shop All Cable Clamps & Clips
Meltric
49-6A013-237 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-6A013-237
Zoro # G501758315
product price: $1,704.99
/ea
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Auxiliary Terminal Type Screw
- Maximum Operating Temperature 140F (60C)
- Cable Range 2.250-2.370 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-6A013-237
- Zoro # G501758315
- UPC # 784474009119
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Auxiliary Terminal Type | Screw |
Maximum Operating Temperature | 140F (60C) |
Cable Range | 2.250-2.370 in |
Interior Volume | 371 cu in |
Minimum Operating Temperature | -40F (-40C) |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Metal Type | Aluminum painted |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.250-2.370 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 2 Hr (FD32HW)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- Meltric Cable Clamps & Clips