Shop All Cable Clamps & Clips
Meltric
49-6A013-200 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-6A013-200
Zoro # G101758333
product price: $1,755.99
/ea
Free Shipping & Returns
$1,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Phase Terminal Tightening Torque 360 IN-LBS / 40 N-M
- Accessory Size C
- Interior Volume 371 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-6A013-200
- Zoro # G101758333
- UPC # 784474000093
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Interior Volume | 371 cu in |
Metal Type | Aluminum painted |
Cable Range | 2.000-2.125 in |
Auxiliary Terminal Type | Screw |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.000-2.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- SQUARE D Control Station Part (9001BOC361)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.2A, 600V AC, Non-Indicating (ATQR2/10)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187E)
- Meltric Cable Clamps & Clips