Shop All Pin & Sleeve Receptacles
Meltric
49-68147 INLET
Mfr # 49-68147
Zoro # G101758524
product price: $3,646.99
/ea
Free Shipping & Returns
$3,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 600 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-68147
- Zoro # G101758524
- UPC # 784474582025
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 600 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Terminal Type | Lug terminal |
Keying Position | 14 |
Auxiliary Contact Voltage Rating | 480VAC |
Terminal Connection | Screw |
IP Rating | IP66/67 |
Contact Configuration | 3P+N+G |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Auxiliary Contact Rating | 10A |
Number of Notch Positions | 6 |
Impact Rating | IK10 |
Number of Aux. Outputs | +4 AUX |
Operating Temp. Range | -40C to 60C |
Description
PF600 INLET METAL GRAY SIZE C IP 66/67 3P+N+G 600A 347/600 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS20)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-150)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22959101)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Meltric Pin & Sleeve Receptacles