Shop All Pin & Sleeve Receptacles
Meltric
49-68143 INLET
Mfr # 49-68143
Zoro # G501758551
product price: $3,442.99
/ea
Free Shipping & Returns
$3,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 600 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-68143
- Zoro # G501758551
- UPC # 784474584104
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 600 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Auxiliary Contact Voltage Rating | 480VAC |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Terminal Connection | Screw |
Terminal Type | Lug terminal |
Auxiliary Contact Rating | 10A |
Number of Notch Positions | 6 |
Impact Rating | IK10 |
Number of Aux. Outputs | +4 AUX |
Contact Configuration | 3P+G |
Keying Position | 14 |
Description
PF600 INLET METAL GRAY SIZE C IP 66/67 3P+G 600A 600 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- LEVITON Straight Blade Plug (14W33)
- EATON Four Pin Male Receptacle (M12A)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- Meltric Pin & Sleeve Devices