Shop All Pin & Sleeve Receptacles
Meltric
49-68046 INLET
Mfr # 49-68046
Zoro # G601758505
product price: $3,434.99
/ea
Free Shipping & Returns
$3,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 600 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-68046
- Zoro # G601758505
- UPC # 784474005975
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 600 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Number of Notch Positions | 6 |
IP Rating | IP66/67 |
Impact Rating | IK10 |
Terminal Type | Lug terminal |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Operating Temp. Range | -40C to 60C |
Keying Position | 4 |
Contact Configuration | 2P+N+G |
Number of Aux. Outputs | +4 AUX |
Terminal Connection | Screw |
Auxiliary Contact Rating | 10A |
Auxiliary Contact Voltage Rating | 480VAC |
Description
PF600 INLET METAL GRAY SIZE C IP 66/67 2P+N+G 600A 277/480 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- LEVITON Grounding Connector 20A (620CA-000)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-SV)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-68072 INLET (63-68072)
- Meltric Pin & Sleeve Receptacles