Shop All Pin & Sleeve Receptacles
Meltric
49-68043-48 INLET LESS COVER
Mfr # 49-68043-48
Zoro # G701756326
product price: $2,401.99
/ea
Free Shipping & Returns
$2,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 600 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-68043-48
- Zoro # G701756326
- UPC # 784474011297
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 600 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
IP Rating | IP66/67 |
Impact Rating | IK10 |
Keying Position | 4 |
Number of Aux. Outputs | +4 AUX |
Terminal Connection | Screw |
Contact Configuration | 3P+G |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Auxiliary Contact Voltage Rating | 480VAC |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 6 |
Terminal Type | Lug terminal |
Auxiliary Contact Rating | 10A |
Description
PF600 INLET METAL GRAY SIZE C IP 66/67 3P+G 600A 480 VAC +4 AUX LESS COVER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- EATON Non-ill Mom Pb Guarded Extd Red 2nc (M22-WJ4)
- TRIPP LITE Outlet Strip, 15A, 3 Outlet, 6 ft., White (TLM306NC)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- Meltric Pin & Sleeve Devices