Shop All Pin & Sleeve Receptacles
Meltric
49-64147 RECEPTACLE
Mfr # 49-64147
Zoro # G301757983
product price: $6,447.99
/ea
Free Shipping & Returns
$6,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 600 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-64147
- Zoro # G301757983
- UPC # 784474582018
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 600 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
IP Rating | IP66/67 |
Auxiliary Contact Rating | 20A |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Number of Aux. Outputs | +4 AUX |
Terminal Type | Lug terminal |
Terminal Connection | Screw |
Auxiliary Contact Voltage Rating | 480VAC |
Keying Position | 14 |
Impact Rating | IK10 |
Number of Notch Positions | 6 |
Contact Configuration | 3P+N+G |
Description
PF600 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+N+G 600A 347/600 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC100/110(S))
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 120/208V (HBL560B9W)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- Meltric Pin & Sleeve Receptacles