Shop All Pin & Sleeve Receptacles
Meltric
49-64146 RECEPTACLE
Mfr # 49-64146
Zoro # G501756328
Free Shipping & Returns
$5,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 600 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-64146
- Zoro # G501756328
- UPC # 784474027557
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 277/480V AC |
Amps - Plugs and Receptacles | 600 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Number of Notch Positions | 6 |
Operating Temp. Range | -40C to 60C |
Keying Position | 14 |
Auxiliary Contact Voltage Rating | 480VAC |
Auxiliary Contact Rating | 20A |
Terminal Type | Lug terminal |
IP Rating | IP66/67 |
Terminal Connection | Screw |
Impact Rating | IK10 |
Contact Configuration | 2P+N+G |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Number of Aux. Outputs | +4 AUX |
Description
PF600 RECEPTACLE METAL GRAY SIZE C IP 66/67 2P+N+G 600A 277/480 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK L140-40F Limit Switch (S1-025-46403-000)
- AC WORKS 1FT STW 12/3 15A to 20A 125V UL Listed Adapter Cord 20A T-blade (515520-012UL)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L38LGGH13)
- LEVITON Locking Connector (CS8264C)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- Meltric Pin & Sleeve Devices