Shop All Pin & Sleeve Receptacles
Meltric
49-64143-843 RECEPTACLE PADLOCK PAWL
Mfr # 49-64143-843
Zoro # G201758066
product price: $5,785.99
/ea
Free Shipping & Returns
$5,785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 600 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-64143-843
- Zoro # G201758066
- UPC # 784474028226
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Wire Size | 14 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 600 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Tightening Torque | Auxiliary: 13 IN-LBS / 1.5 N-M; Phase: 360 IN-LBS / 40 N-M |
Terminal Connection | Screw |
Terminal Type | Lug terminal |
Auxiliary Contact Voltage Rating | 600 |
Impact Rating | IK10 |
Number of Aux. Outputs | +4 AUX |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Rating | 10 |
Keying Position | 44960 |
IP Rating | IP66/67 |
Contact Configuration | 3P+G |
Number of Notch Positions | 6 |
Hz | 60 Hz |
Description
PF600 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+G 600A 600 VAC 60 Hz +4 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1 (LDB6A)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- Meltric Pin & Sleeve Devices