Shop All Pin & Sleeve Receptacles
Meltric
49-64143-48 RECEPTACLE LESS COVER
Mfr # 49-64143-48
Zoro # G601759762
product price: $4,663.99
/ea
Free Shipping & Returns
$4,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 600 A
- Voltage 600V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-64143-48
- Zoro # G601759762
- UPC # 784474637268
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 600 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Keying Position | 14 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Impact Rating | IK10 |
IP Rating | IP66/67 |
Terminal Connection | Screw |
Contact Configuration | 3P+G |
Auxiliary Contact Rating | 20A |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Voltage Rating | 480VAC |
Number of Aux. Outputs | +4 AUX |
Number of Notch Positions | 6 |
Terminal Type | Lug terminal |
Description
PF600 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+G 600A 600 VAC +4 AUX LESS COVER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets (80177)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Wi, PK200 (97 99 330)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412121206WC)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Meltric Pin & Sleeve Receptacles