Shop All Pin & Sleeve Receptacles
Meltric
49-64046 RECEPTACLE
Mfr # 49-64046
Zoro # G001758068
product price: $5,677.99
/ea
Free Shipping & Returns
$5,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 600 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-64046
- Zoro # G001758068
- UPC # 784474668767
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 600 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Auxiliary Contact Rating | 20A |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Number of Aux. Outputs | +4 AUX |
Terminal Connection | Screw |
Keying Position | 4 |
Impact Rating | IK10 |
IP Rating | IP66/67 |
Auxiliary Contact Voltage Rating | 480VAC |
Contact Configuration | 2P+N+G |
Terminal Type | Lug terminal |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 6 |
Description
PF600 RECEPTACLE METAL GRAY SIZE C IP 66/67 2P+N+G 600A 277/480 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6-A)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A (783XZ9)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- HUBBELL 200 Amp Adapter (AA20045)
- Meltric Pin & Sleeve Devices