Shop All Pin & Sleeve Receptacles
Meltric
49-64043 RECEPTACLE
Mfr # 49-64043
Zoro # G101758036
product price: $5,688.99
/ea
Free Shipping & Returns
$5,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 600 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-64043
- Zoro # G101758036
- UPC # 784474588539
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 600 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Voltage Rating | 480VAC |
Terminal Type | Lug terminal |
Number of Aux. Outputs | +4 AUX |
Keying Position | 4 |
Terminal Connection | Screw |
Number of Notch Positions | 6 |
IP Rating | IP66/67 |
Contact Configuration | 3P+G |
Impact Rating | IK10 |
Auxiliary Contact Rating | 20A |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Description
PF600 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+G 600A 480 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- TORK Electronic Timer, Astro 365 Days, DPDT (DWZ100B)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (RR15SITR)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Meltric Pin & Sleeve Receptacles