Shop All Cable Clamps & Clips
Meltric
49-4A925 CAP RECEPTACLE
Mfr # 49-4A925
Zoro # G201757496
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size C
- Metal Type Aluminum painted
- Maximum Operating Temperature 140F (60C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A925
- Zoro # G201757496
- UPC # 784474640527
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Number of Notch Positions | 6 |
Minimum Operating Temperature | -40F (-40C) |
Description
CAP RECEPTACLE METAL GRAY SIZE C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red (AT1503EV-RD)
- RACO Conduit Outlet Body, LB Style, 1" Hub Sz (LB100)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-J-60060)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 (COV2209Z1)
- Meltric Cable Clamps & Clips