Shop All Plug & Connector Accessories
Meltric
49-4A913-N30 HANDLE ANGLED w/NPT ADAPTER
Mfr # 49-4A913-N30
Zoro # G101756438
product price: $2,263.99
/ea
Free Shipping & Returns
$2,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Minimum Operating Temperature -40F (-40C)
- Interior Volume 529 cu in
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A913-N30
- Zoro # G101756438
- UPC # 784474011969
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Accessory Size | C |
Thread Size | 3" NPT |
Details
Color | Gray |
Material | Metal |
Minimum Operating Temperature | -40F (-40C) |
Interior Volume | 529 cu in |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE ANGLED w/NPT ADAPTER METAL GRAY SIZE C 3" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129I-24)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- HUBBELL Plug, Closure, Black (HBL6019)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- Meltric Plug & Connector Accessories