Shop All Plug & Connector Accessories
Meltric
49-4A913-N25 HANDLE ANGLED w/NPT ADAPTER
Mfr # 49-4A913-N25
Zoro # G501756410
product price: $2,196.99
/ea
Free Shipping & Returns
$2,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 529 cu in
- Metal Type Aluminum painted
- Maximum Operating Temperature 140F (60C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A913-N25
- Zoro # G501756410
- UPC # 784474011952
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Interior Volume | 529 cu in |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Description
HANDLE ANGLED w/NPT ADAPTER METAL GRAY SIZE C 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 480)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12F-520)
- HUBBELL Repl. Cover Assembly, IEC, MI, 3/4Wire, 30A (CA3430MI)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- Meltric Plug & Connector Accessories