Shop All Plug & Connector Accessories
Meltric
49-4A913-N20 HANDLE ANGLED w/NPT ADAPTER
Mfr # 49-4A913-N20
Zoro # G801756455
product price: $2,263.99
/ea
Free Shipping & Returns
$2,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 529 cu in
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A913-N20
- Zoro # G801756455
- UPC # 784474011945
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Accessory Size | C |
Thread Size | 2" NPT |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 529 cu in |
Minimum Operating Temperature | -40F (-40C) |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE ANGLED w/NPT ADAPTER METAL GRAY SIZE C 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H16ALP)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-SP)
- ITT CANNON 031-8639-115 (CB1620SG)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 30A, 250V AC, Non-Indicating (KTN-R-30)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MARINCO 2015R Marinco 20A 250V 3 Receptacle, Lock (2015R)
- HUBBELL Single Pole Connector Cover, Male, Orange (HBLMCAPO)
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- Meltric Plug & Connector Accessories