Shop All Cable Clamps & Clips
Meltric
49-4A013-N30 HANDLE STRAIGHT w/NPT ADAPTER
Mfr # 49-4A013-N30
Zoro # G601756518
product price: $1,859.99
/ea
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size C
- Maximum Operating Temperature 140F (60C)
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A013-N30
- Zoro # G601756518
- UPC # 784474011877
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Thread Size | 3" NPT |
Details
Color | Gray |
Material | Metal |
Maximum Operating Temperature | 140F (60C) |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Interior Volume | 371 cu in |
Description
HANDLE STRAIGHT w/NPT ADAPTER METAL GRAY SIZE C 3" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/16 In, PK50 (CHV0407Z1)
- Meltric Cable Clamps & Clips