Shop All Cable Clamps & Clips
Meltric
49-4A013-N20 HANDLE STRAIGHT w/NPT ADAPTER
Mfr # 49-4A013-N20
Zoro # G801756509
product price: $1,804.99
/ea
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Maximum Operating Temperature 140F (60C)
- Auxiliary Terminal Type Screw
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A013-N20
- Zoro # G801756509
- UPC # 784474011853
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Thread Size | 2" NPT |
Details
Color | Gray |
Material | Metal |
Maximum Operating Temperature | 140F (60C) |
Auxiliary Terminal Type | Screw |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Interior Volume | 371 cu in |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Description
HANDLE STRAIGHT w/NPT ADAPTER METAL GRAY SIZE C 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE SWITCH 75-200F 125/250/480V-AC TEMPERATURE CONTROLLER (ML1H-H203)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBG)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BB60-1AA0)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 60A (HBL8461C)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-312)
- Meltric Cable Clamps & Clips