Shop All Cable Clamps & Clips
Meltric
49-4A013-350 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-4A013-350
Zoro # G101757930
product price: $1,655.99
/ea
Free Shipping & Returns
$1,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 371 cu in
- Number of Notch Positions 6
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A013-350
- Zoro # G101757930
- UPC # 784474566834
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Interior Volume | 371 cu in |
Number of Notch Positions | 6 |
Minimum Operating Temperature | -40F (-40C) |
Cable Range | 3.350-3.577 in |
Maximum Operating Temperature | 140F (60C) |
Metal Type | Aluminum painted |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 3.350-3.577 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- GB CLAMP PLSTC BLK 1/2""CD12 (PPC-1550UVB)
- Meltric Cable Clamps & Clips