Shop All Cable Clamps & Clips
Meltric
49-4A013-335 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-4A013-335
Zoro # G501757714
product price: $1,655.99
/ea
Free Shipping & Returns
$1,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size C
- Interior Volume 371 cu in
- Minimum Operating Temperature -40F (-40C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A013-335
- Zoro # G501757714
- UPC # 784474636049
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Interior Volume | 371 cu in |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Number of Notch Positions | 6 |
Cable Range | 3.125-3.350 in |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 3.125-3.350 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- LEVITON Watertight Locking Plug (28W76)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 (CFV1109Z1)
- Meltric Cable Clamps & Clips