Shop All Cable Clamps & Clips
Meltric
49-4A013-275 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-4A013-275
Zoro # G101757961
product price: $1,710.99
/ea
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Minimum Operating Temperature -40F (-40C)
- Cable Range 2.500-2.750 in
- Number of Notch Positions 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A013-275
- Zoro # G101757961
- UPC # 784474565271
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Minimum Operating Temperature | -40F (-40C) |
Cable Range | 2.500-2.750 in |
Number of Notch Positions | 6 |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Interior Volume | 371 cu in |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.500-2.750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-ABE)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1-1/2" Dia - Vinyl Insulated - 100 Pcs (CC-5006-C)
- Meltric Cable Clamps & Clips