Shop All Cable Clamps & Clips
Meltric
49-4A013-225 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-4A013-225
Zoro # G001757962
product price: $1,655.99
/ea
Free Shipping & Returns
$1,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 371 cu in
- Cable Range 2.125-2.250 in
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A013-225
- Zoro # G001757962
- UPC # 784474673792
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Interior Volume | 371 cu in |
Cable Range | 2.125-2.250 in |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Number of Notch Positions | 6 |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.125-2.250 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- QUICKCABLE Insulated Fem Disconnect, 16-14, PK25 (162258-025)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, Green (U010S010GRP)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-BK)
- Meltric Cable Clamps & Clips