Shop All Cable Clamps & Clips
Meltric
49-4A013-200 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-4A013-200
Zoro # G101757770
product price: $1,655.99
/ea
Free Shipping & Returns
$1,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Number of Notch Positions 6
- Interior Volume 371 cu in
- Maximum Operating Temperature 140F (60C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-4A013-200
- Zoro # G101757770
- UPC # 784474566957
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Number of Notch Positions | 6 |
Interior Volume | 371 cu in |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Cable Range | 2.000-2.125 in |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.000-2.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U2N)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37D0375B)
- Meltric Cable Clamps & Clips