Shop All Pin & Sleeve Receptacles
Meltric
49-48167 INLET
Mfr # 49-48167
Zoro # G301759390
product price: $3,575.99
/ea
Free Shipping & Returns
$3,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-48167
- Zoro # G301759390
- UPC # 784474661058
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 3P+N+G |
Terminal Type | Lug terminal |
Keying Position | 16 |
Auxiliary Contact Voltage Rating | 480VAC |
Number of Aux. Outputs | +4 AUX |
Impact Rating | IK10 |
IP Rating | IP66/67 |
Wire Temperature Rating | 60 Degrees C |
Terminal Connection | Screw |
Auxiliary Contact Rating | 10A |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Number of Notch Positions | 6 |
Hz | 60 Hz |
Description
PF400 INLET METAL GRAY SIZE C IP 66/67 3P+N+G 400A 120/208 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257)
- RACO Compression Connector, 1-34/64" L, Steel (2912RT)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- Meltric Pin & Sleeve Devices