Shop All Pin & Sleeve Receptacles
Meltric
49-48143-843 INLET INLET WITH LOCKOUT HOLE (PF)
Mfr # 49-48143-843
Zoro # G601756495
product price: $3,504.99
/ea
Free Shipping & Returns
$3,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 600V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-48143-843
- Zoro # G601756495
- UPC # 784474042062
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Terminal Type | Lug terminal |
Tightening Torque | Auxiliary: 13 IN-LBS / 1.5 N-M; Phase: 360 IN-LBS / 40 N-M |
Number of Aux. Outputs | +4 AUX |
Impact Rating | IK10 |
IP Rating | IP66/67 |
Hz | 60 Hz |
Contact Configuration | 3P+G |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Voltage Rating | 600 |
Terminal Connection | Screw |
Number of Notch Positions | 6 |
Keying Position | 44929 |
Auxiliary Contact Rating | 10 |
Description
PF400 INLET METAL GRAY SIZE C IP 66/67 3P+G 400A 600 VAC 60 Hz +4 AUX INLET WITH LOCKOUT HOLE (PF)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HL)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC L5-15R BK (HBL4729VBK)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 17-18061 INLET (17-18061)
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- Meltric Pin & Sleeve Receptacles