Shop All Pin & Sleeve Receptacles
Meltric
49-48143-48 INLET LESS COVER
Mfr # 49-48143-48
Zoro # G901759660
product price: $2,354.99
/ea
Free Shipping & Returns
$2,354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-48143-48
- Zoro # G901759660
- UPC # 784474017473
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Hz | 60 Hz |
Contact Configuration | 3P+G |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Voltage Rating | 480VAC |
Number of Notch Positions | 6 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 14 |
Terminal Connection | Screw |
Number of Aux. Outputs | +4 AUX |
Auxiliary Contact Rating | 10A |
Impact Rating | IK10 |
Terminal Type | Lug terminal |
IP Rating | IP66/67 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Description
PF400 INLET METAL GRAY SIZE C IP 66/67 3P+G 400A 600 VAC 60 Hz +4 AUX LESS COVER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- FLEX-STRUT Rigid Conduit Clamp, Size 1" (FS-1100A-1 E/G)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLLS125)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- Meltric Pin & Sleeve Receptacles