Shop All Pin & Sleeve Receptacles
Meltric
49-48047 INLET
Mfr # 49-48047
Zoro # G701757828
product price: $3,849.99
/ea
Free Shipping & Returns
$3,849.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-48047
- Zoro # G701757828
- UPC # 784474586450
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Auxiliary Contact Rating | 10A |
Terminal Connection | Screw |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Voltage Rating | 480VAC |
Keying Position | 4 |
Contact Configuration | 3P+N+G |
Impact Rating | IK10 |
Number of Aux. Outputs | +4 AUX |
Terminal Type | Lug terminal |
Hz | 60 Hz |
Number of Notch Positions | 6 |
Description
PF400 INLET METAL GRAY SIZE C IP 66/67 3P+N+G 400A 277/480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- LEVITON Angle Plug, 5-30P, 30A, 125V (9530-P)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, SS, PK25 (SS-478-L)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- Meltric Pin & Sleeve Receptacles