Shop All Pin & Sleeve Receptacles
Meltric
49-48046 INLET
Mfr # 49-48046
Zoro # G401757821
product price: $3,374.99
/ea
Free Shipping & Returns
$3,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-48046
- Zoro # G401757821
- UPC # 784474577854
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 277/480V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Number of Aux. Outputs | +4 AUX |
Auxiliary Contact Rating | 10A |
Terminal Type | Lug terminal |
Impact Rating | IK10 |
Keying Position | 4 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Voltage Rating | 480VAC |
Number of Notch Positions | 6 |
Contact Configuration | 2P+N+G |
Hz | 60 Hz |
Terminal Connection | Screw |
Description
PF400 INLET METAL GRAY SIZE C IP 66/67 2P+N+G 400A 277/480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 80A, 250V AC, Non-Indicating (NON-80)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7341)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 72 A, Reversing: No (XTCE072D00TD)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- Meltric Pin & Sleeve Devices