Shop All Pin & Sleeve Receptacles
Meltric
49-48043-843 INLET INLET WITH LOCKOUT HOLE (PF)
Mfr # 49-48043-843
Zoro # G201756789
product price: $3,512.99
/ea
Free Shipping & Returns
$3,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-48043-843
- Zoro # G201756789
- UPC # 784474042468
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Auxiliary Contact Rating | 10 |
IP Rating | IP66/67 |
Impact Rating | IK10 |
Terminal Connection | Screw |
Auxiliary Contact Voltage Rating | 600 |
Hz | 60 Hz |
Tightening Torque | Auxiliary: 13 IN-LBS / 1.5 N-M; Phase: 360 IN-LBS / 40 N-M |
Number of Aux. Outputs | +4 AUX |
Number of Notch Positions | 6 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Lug terminal |
Contact Configuration | 3P+G |
Keying Position | 45021 |
Description
PF400 INLET METAL GRAY SIZE C IP 66/67 3P+G 400A 480 VAC 60 Hz +4 AUX INLET WITH LOCKOUT HOLE (PF)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20489112)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- Meltric Pin & Sleeve Devices