Shop All Pin & Sleeve Receptacles
Meltric
49-48043-48 INLET LESS COVER
Mfr # 49-48043-48
Zoro # G101758456
Free Shipping & Returns
$2,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-48043-48
- Zoro # G101758456
- UPC # 784474587358
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Auxiliary Contact Voltage Rating | 480VAC |
Operating Temp. Range | -40C to 60C |
Terminal Connection | Screw |
Number of Aux. Outputs | +4 AUX |
Hz | 60 Hz |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Terminal Type | Lug terminal |
Auxiliary Contact Rating | 10A |
Number of Notch Positions | 6 |
IP Rating | IP66/67 |
Keying Position | 4 |
Impact Rating | IK10 |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 3P+G |
Description
PF400 INLET METAL GRAY SIZE C IP 66/67 3P+G 400A 480 VAC 60 Hz +4 AUX LESS COVER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR83ID)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH033)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11580883)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Meltric Pin & Sleeve Devices