Shop All Pin & Sleeve Receptacles
Meltric
49-48042 INLET
Mfr # 49-48042
Zoro # G001757672
product price: $3,021.99
/ea
Free Shipping & Returns
$3,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-48042
- Zoro # G001757672
- UPC # 784474588782
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Auxiliary Contact Rating | 10A |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Number of Aux. Outputs | +4 AUX |
Auxiliary Contact Voltage Rating | 480VAC |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Terminal Connection | Screw |
Terminal Type | Lug terminal |
Contact Configuration | 2P+G |
Impact Rating | IK10 |
Keying Position | 4 |
Hz | 60 Hz |
Number of Notch Positions | 6 |
Description
PF400 INLET METAL GRAY SIZE C IP 66/67 2P+G 400A 480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 4ft, PK5 (HSK-600 3/8 Clr 48)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14CUC32BG)
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600WC)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-18043 INLET (33-18043)
- Meltric Pin & Sleeve Devices