Shop All Pin & Sleeve Receptacles
Meltric
49-44167 RECEPTACLE
Mfr # 49-44167
Zoro # G601759427
Free Shipping & Returns
$6,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-44167
- Zoro # G601759427
- UPC # 784474661041
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Terminal Type | Lug terminal |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Impact Rating | IK10 |
Hz | 60 Hz |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 6 |
Number of Aux. Outputs | +4 AUX |
Wire Temperature Rating | 60 Degrees C |
Auxiliary Contact Rating | 10A |
Contact Configuration | 3P+N+G |
Auxiliary Contact Voltage Rating | 480VAC |
Keying Position | 16 |
Terminal Connection | Screw |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+N+G 400A 120/208 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604GNK)
- LEVITON Connector Non-Polar 15A (115CR-000)
- WHITE-RODGERS 770-1 Spdt Air Switch .05-12.0 (770-1)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- Meltric Pin & Sleeve Devices