Shop All Pin & Sleeve Receptacles
Meltric
49-44147 RECEPTACLE
Mfr # 49-44147
Zoro # G101757701
product price: $6,100.99
/ea
Free Shipping & Returns
$6,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-44147
- Zoro # G101757701
- UPC # 784474595650
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Terminal Type | Lug terminal |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 3P+N+G |
IP Rating | IP66/67 |
Terminal Connection | Screw |
Keying Position | 14 |
Number of Notch Positions | 6 |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | +4 AUX |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Impact Rating | IK10 |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+N+G 400A 347/600 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Head, Rotary Lvr, Side, .63 In (E50DL1)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Toggl (HBL1203GY)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- Meltric Pin & Sleeve Devices