Shop All Pin & Sleeve Receptacles
Meltric
49-44143 RECEPTACLE
Mfr # 49-44143
Zoro # G401757708
product price: $5,346.99
/ea
Free Shipping & Returns
$5,346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 600V AC
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-44143
- Zoro # G401757708
- UPC # 784474584067
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Terminal Connection | Screw |
Number of Aux. Outputs | +4 AUX |
Number of Notch Positions | 6 |
Terminal Type | Lug terminal |
Impact Rating | IK10 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Contact Configuration | 3P+G |
Keying Position | 14 |
Wire Temperature Rating | 60 Degrees C |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+G 400A 600 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 2 Pole, 120/240V AC (UBIA215NI)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T75C3)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- Meltric Pin & Sleeve Receptacles