Shop All Pin & Sleeve Receptacles
Meltric
49-44143-843 RECEPTACLE PADLOCK PAWL
Mfr # 49-44143-843
Zoro # G701756531
Free Shipping & Returns
$5,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 600V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-44143-843
- Zoro # G701756531
- UPC # 784474042055
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Number of Notch Positions | 6 |
Keying Position | 44929 |
Contact Configuration | 3P+G |
Operating Temp. Range | -40C to 60C |
Terminal Connection | Screw |
Auxiliary Contact Voltage Rating | 600 |
Number of Aux. Outputs | +4 AUX |
IP Rating | IP66/67 |
Auxiliary Contact Rating | 10 |
Terminal Type | Lug terminal |
Hz | 60 Hz |
Impact Rating | IK10 |
Tightening Torque | Auxiliary: 13 IN-LBS / 1.5 N-M; Phase: 360 IN-LBS / 40 N-M |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+G 400A 600 VAC 60 Hz +4 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI (112W-1-100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (H075CNK)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- ALLEN TEL Male CATV Connector for RG-6 PVC Cable, Twist On (CT718)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- Meltric Pin & Sleeve Receptacles