Shop All Pin & Sleeve Receptacles
Meltric
49-44143-48 RECEPTACLE LESS COVER
Mfr # 49-44143-48
Zoro # G801759067
product price: $4,122.99
/ea
Free Shipping & Returns
$4,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-44143-48
- Zoro # G801759067
- UPC # 784474660167
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
IP Rating | IP66/67 |
Terminal Type | Lug terminal |
Keying Position | 14 |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 6 |
Terminal Connection | Screw |
Impact Rating | IK10 |
Contact Configuration | 3P+G |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | +4 AUX |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+G 400A 600 VAC +4 AUX LESS COVER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Power Strip 20A 12outlet (ACS-2012)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 60A Amp Range, 600V AC/300V DC Volt Rating (TCFH60N)
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (31556)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- Meltric Pin & Sleeve Receptacles