Shop All Pin & Sleeve Receptacles
Meltric
49-44047 RECEPTACLE
Mfr # 49-44047
Zoro # G601757577
product price: $6,087.99
/ea
Free Shipping & Returns
$6,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-44047
- Zoro # G601757577
- UPC # 784474580977
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 277/480V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Number of Notch Positions | 6 |
Terminal Type | Lug terminal |
IP Rating | IP66/67 |
Terminal Connection | Screw |
Keying Position | 4 |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK10 |
Contact Configuration | 3P+N+G |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Number of Aux. Outputs | +4 AUX |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+N+G 400A 277/480 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58027104)
- ADVANCE CABLE TIES 11 50lb UV BLK CAB TIE 100/BG (AL-11-50-0-C)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-68043 INLET (33-68043)
- Meltric Pin & Sleeve Devices