Shop All Pin & Sleeve Receptacles
Meltric
49-44046 RECEPTACLE
Mfr # 49-44046
Zoro # G401757579
product price: $5,357.99
/ea
Free Shipping & Returns
$5,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-44046
- Zoro # G401757579
- UPC # 784474633604
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Terminal Type | Lug terminal |
Impact Rating | IK10 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 2P+N+G |
Number of Notch Positions | 6 |
Terminal Connection | Screw |
Number of Aux. Outputs | +4 AUX |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Keying Position | 4 |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 2P+N+G 400A 277/480 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud Extension, 3/8" (6029-2001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 03-A8001 INLET (03-A8001)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- Meltric Pin & Sleeve Devices