Shop All Pin & Sleeve Receptacles
Meltric
49-44045 RECEPTACLE
Mfr # 49-44045
Zoro # G501756281
Free Shipping & Returns
$4,707.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-44045
- Zoro # G501756281
- UPC # 784474033534
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 277V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Number of Aux. Outputs | +4 AUX |
Keying Position | 45021 |
Number of Notch Positions | 6 |
Tightening Torque | Auxiliary: 13 IN-LBS / 1.5 N-M; Phase: 360 IN-LBS / 40 N-M |
Contact Configuration | 1P+N+G |
Impact Rating | IK10 |
IP Rating | IP66/67 |
Terminal Type | Lug terminal |
Auxiliary Contact Voltage Rating | 600 |
Operating Temp. Range | -40C to 60C |
Terminal Connection | Screw |
Hz | 60 Hz |
Auxiliary Contact Rating | 10 |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 1P+N+G 400A 277 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- EATON Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC (GHB3070)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- Meltric Pin & Sleeve Receptacles