Shop All Pin & Sleeve Receptacles
Meltric
49-44043-843 RECEPTACLE PADLOCK PAWL
Mfr # 49-44043-843
Zoro # G101756889
product price: $5,487.99
/ea
Free Shipping & Returns
$5,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-44043-843
- Zoro # G101756889
- UPC # 784474042413
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Contact Configuration | 3P+G |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | +4 AUX |
Tightening Torque | Auxiliary: 13 IN-LBS / 1.5 N-M; Phase: 360 IN-LBS / 40 N-M |
IP Rating | IP66/67 |
Auxiliary Contact Voltage Rating | 600 |
Hz | 60 Hz |
Terminal Connection | Screw |
Impact Rating | IK10 |
Auxiliary Contact Rating | 10 |
Keying Position | 45021 |
Terminal Type | Lug terminal |
Number of Notch Positions | 6 |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+G 400A 480 VAC 60 Hz +4 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (ASE8X8X8)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 37-98043 INLET (37-98043)
- Meltric Pin & Sleeve Receptacles