Shop All Pin & Sleeve Receptacles
Meltric
49-44043-48 RECEPTACLE LESS COVER
Mfr # 49-44043-48
Zoro # G001760047
Free Shipping & Returns
$4,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-44043-48
- Zoro # G001760047
- UPC # 784474635776
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Terminal Connection | Screw |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Impact Rating | IK10 |
Terminal Type | Lug terminal |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Number of Notch Positions | 6 |
Contact Configuration | 3P+G |
Number of Aux. Outputs | +4 AUX |
Keying Position | 4 |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+G 400A 480 VAC +4 AUX LESS COVER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A, Reversing: No (LC1DT40BD)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- TY-FAST Cable Tie, Indoor, Cable Tie 14" L, PK100 (TY400-120-ANTI)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-3M)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-38075 INLET (63-38075)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- Meltric Pin & Sleeve Devices